LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

Crimping tool parallel loadg 0,14-16 mm²

714.107142 - UNSPSC 27111518
0714107142961 1
Crimping tool parallel loadg 0,14-16 mm² Crimping tool parallel loadg 0,14-16 mm²
Crimping tool parallel loadg 0,14-16 mm²
New

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type description 16/4S Compact
Min./max. wire cross section 0.14-16 mm²
Profile shape Square
Number of Crimping Points 1
Design Side insertion
Length (L) 176 mm
Material of Handle 2-component plastic
Material Steel
Surface Burnished
EAN 4046777824612

Is Often Bought With

You Might Also Like